Motion
AC14CV
STL ADJ WRENCH 4" CHR CUSH GRIP
MI ITEM #03129883
MFR #AC14CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STL ADJ WRENCH 4" CHR CUSH GRIP
MI ITEM #03129883
MFR #AC14CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC24CVS WRENCH CUSH GRIP 4"
  • World Famous Crescent® Brand, Made in the USA
  • For Professional, Industrial or Home Use
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Chrome Plated Finish Resists Rust and Corrosion
  • Polished Head and Red Non-Slip Cushion Grip

Specifications

  • Wrench Type
    Standard
  • Overall Length
    4 in
  • Maximum Jaw Capacity
    0.5000 in
  • Body Material
    Steel
  • Handle Style
    Non-Cushion Grip
  • Measurement Scale
    Scale Not Included
  • Weight
    0.14 lb
  • Manufacturer Upc Number
    037103461711
  • Material
    Steel
  • PSC Code
    5120
  • Warranty
    Lifetime
  • Jaw Capacity
    1/2 in
  • Finish Coating
    Chrome Plated
  • Wrench Size
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text