Motion
AC26CVS
STL ADJ WRENCH 6" CUSH GRIP CHR
MI ITEM #03129885
MFR #AC26CVS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STL ADJ WRENCH 6" CUSH GRIP CHR
MI ITEM #03129885
MFR #AC26CVS

Mfr description
AC26CVS ADJUSTABLE WRENCH 6" OAL CHROME
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Wider Knurl for Easier Adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.374 lb
  • Wrench Size
    6 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome Plated
  • Handle Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Jaw Capacity
    15/16 in
  • Manufacturer Upc Number
    037103254153
  • Material
    Steel
  • Maximum Jaw Capacity
    0.9375 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • Warranty
    Lifetime
  • Wrench Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)