Motion
AC3
Adjustable Wrench Set - 3 PC, Adjustable Type, Chrome Finish, Non-Cushion Grip Handle Style
MI ITEM #03129890
MFR #AC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 3 PC, Adjustable Type, Chrome Finish, Non-Cushion Grip Handle Style
MI ITEM #03129890
MFR #AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC3 SET CHROME ADJ WRENCH (6 8.10"
  • World Famous Crescent® Brand, Made in the USA
  • For Professional, Industrial or Home Use
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Chrome Plated Finish Resists Rust and Corrosion

Specifications

  • Wrench Set Type
    Adjustable
  • Number Of Pieces
    3
  • Handle Style
    Non-Cushion Grip
  • Head Angle
    Straight
  • Wrench Size Range
    6 in to 10 in
  • Material
    Steel
  • Included Accessories
    Vinyl Roll-Up Pouch
  • Measurement System
    Imperial
  • Overall Length
    10 in, 6 in, 8 in
  • Wrench Sizes
    6 in, 8 in, 10 in
  • Manufacturer Upc Number
    037103139610
  • Weight
    2.125 lbs
  • Finish Coating
    Chrome
  • Additional Details
    Rust-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought