Motion
AC8NKWMP
1" Jaw Capacity, 8" Slide Adjustable Wrench Steel, Chrome Finish
Mi Item #03129893
MFR #AC8NKWMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Jaw Capacity, 8" Slide Adjustable Wrench Steel, Chrome Finish
Mi Item #03129893
MFR #AC8NKWMP

Mfr description
AC8NKWMP NON-KNURL 8" ADJ WRENCH 6 PC T
  • 1.25” Jaw Capacity Allows Tool to Work with Various Fastener Sizes
  • Wide Handle for Increased Leverage
  • Debris Shield Protects Slide Mechanism, and Maintains a Smooth Operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Weight
    1.050 lbs
  • Wrench Size
    8 in

Details

  • Additional Details
    Corrosion-Resistant
  • ASME Spec
    B107.8m
  • Body Material
    Steel
  • Finish Coating
    Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1 in
  • Manufacturer Upc Number
    037103211453
  • Material
    Steel
  • Maximum Jaw Capacity
    1.0000 in
  • Measurement Scale
    Scale Not Included
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)