Motion
PS20509C
Lineman's Plier - 1-9/16 Jaw Length, 9 in Overall Length
MI ITEM #03129915
MFR #PS20509C
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Plier - 1-9/16 Jaw Length, 9 in Overall Length
MI ITEM #03129915
MFR #PS20509C

Mfr description
PS20509C PLIER 9" CA LINESMAN PRO SERIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Jaw Length
    1-9/16
  • Jaw Thickness
    7/16 in
  • Jaw Width
    1 in
  • Overall Length
    9 in

Details

  • Cutting Capacity
    11 in
  • Handle Style
    Co-molded Grip
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
  • Side Cutter
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)