Motion
PS5429C
Lineman's Plier - 1-9/16 Jaw Length, 8 in Overall Length
MI ITEM #03129916
MFR #PS5429C
Price$43.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Plier - 1-9/16 Jaw Length, 8 in Overall Length
MI ITEM #03129916
MFR #PS5429C

Mfr description
PS5429C PLIER 9" CA DIAGONAL PRO SERIE
  • Co-Molded Grips for Added Comfort
  • Increase Cutting Pressure by 50%
  • Chrome Vanadium Steel for Increased Durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.30/each

Specifications

Dimensions

  • Jaw Length
    1-9/16
  • Jaw Thickness
    5/8 in
  • Jaw Width
    1-9/32 in
  • Overall Length
    8 in
  • Weight
    0.50 lb

Details

  • Cutting Capacity
    11 AWG
  • Harmonization Code
    8203206030
  • Manufacturer Upc Number
    037103216847
  • Material
    Alloy Steel
  • Side Cutter
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)