1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
PS6549C
9" OAL, 1-13/16" Jaw Length, Long Nose Side Cutting Multipurpose Pliers Serrated Jaw, Bi-Material Cushion Grip Handles, with Spring
MI ITEM #
03129917
MFR #
PS6549C
Price
$43.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Long Nose Pliers
Crescent Wrench PS6549C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
PS6549C
9" OAL, 1-13/16" Jaw Length, Long Nose Side Cutting Multipurpose Pliers Serrated Jaw, Bi-Material Cushion Grip Handles, with Spring
MI ITEM #
03129917
MFR #
PS6549C
Mfr description
PS6549C PLIER 9" CA LONG NOSE PRO SERI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$43
.20
/each
Add to Cart
Specifications
Dimensions
Jaw Length
1-13/16 in
Jaw Width
1 in
Overall Length
9 in
Details
Features
Standard
Handle Material
Bi-Material Cushion Grip
Head Style
Long Nose
Jaw Type
Serrated
PSC Code
5110
Tool Style
Long Nose
Type
Multi-Purpose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items