Motion
727CVN
7-1/4" OAL, 12 AWG Capacity, 3/8" Jaw Length x 1-3/4" Jaw Width, End Cutting Pliers Standard Head, Plastic Cushion Handles
MI ITEM #03129936
MFR #727CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/4" OAL, 12 AWG Capacity, 3/8" Jaw Length x 1-3/4" Jaw Width, End Cutting Pliers Standard Head, Plastic Cushion Handles
MI ITEM #03129936
MFR #727CVN

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    3/8 in
  • Jaw Width
    1-3/4 in
  • Overall Length
    7-1/4 in
  • Overall Length Range
    6" - 8.9"
  • Weight
    12 oz

Details

  • Capacity
    12 AWG
  • Cutter Style
    Standard
  • Handle Color
    Red
  • Handle Material
    Plastic Cushion
  • PSC Code
    5110
  • Type
    End Cutting Pliers

Overview

Mfr description
727CVN PLIER SLD-JT END CUT 7CV NIPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought