Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Cutting Nipper Pliers - 12 AWG Cutting Capacity, 7-1/4 in Overall Length
MI ITEM #03129937
MFR #727VN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
727VN PLIER SLD-JT END CUT 7V NIPPER
  • Top Quality End Cutting Tool
  • Precision Manufactured From Forged Alloy Tool Steel
  • Handles with Carefully Designed Leverage Ratio to Blades, Easier Cutting
  • Carefully Designed Throat Clearance and Rivet Size
  • Electronically Induction Hardened, Angled Cutting Edges and Blade Sizes

Specifications

  • Overall Length
    7-1/4 in
  • Cutting Capacity
    12 AWG
  • Jaw Length
    3/8 in
  • Jaw Width
    1-3/4 in
  • Jaw Thickness
    17/32 in
  • Handle Material
    Non-Cushion
  • Manufacturer Upc Number
    037103213167
  • Harmonization Code
    8203206030
  • Weight
    0.80 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought