1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
7776CVN
6" OAL, Long Nose Needle Nose Pliers Standard Jaw
MI ITEM #
03129944
MFR #
7776CVN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Long Nose Pliers
Crescent Wrench 7776CVN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
7776CVN
6" OAL, Long Nose Needle Nose Pliers Standard Jaw
MI ITEM #
03129944
MFR #
7776CVN
Mfr description
7776CVNN PLIER SLD-JT LONG 6CV NEEDLE N
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
2-1/16 in
Jaw Width
11/32 in
Overall Length
6 in
Details
Features
Standard
Head Style
Long Nose
Jaw Type
Standard
PSC Code
5110
Style
Solid Joint
Type
Needle Nose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items