Motion
8886CVN
Bent Nose Pliers, Jaw Length: 1", Overall Length: 6", Handle Style: Non-Slip Cushion Grip
MI ITEM #03129948
MFR #8886CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bent Nose Pliers, Jaw Length: 1", Overall Length: 6", Handle Style: Non-Slip Cushion Grip
MI ITEM #03129948
MFR #8886CVN

Mfr description
8886CVN PLIER SLD-JT CURVED 6CV NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    6 in
  • Tip Thickness
    3/32 in

Details

  • Handle Style
    Non-Slip Cushion Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Bend
    60 °
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)