Motion
9336CVN
Diagonal Cutting - General Purpose Plier - 12 AWG Cutting Capacity, 6 in Overall Length
Mi Item #03129950
MFR #9336CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diagonal Cutting - General Purpose Plier - 12 AWG Cutting Capacity, 6 in Overall Length
Mi Item #03129950
MFR #9336CVN

Mfr description
9336CVN PLIER 6" CD DIAG CUSHION
  • Designed for General Wire Cutting in Confined Spaces
  • Standard Jaw
  • Electronically Induction Hardened and Hand-Honed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    0.8200 in, 20.83 mm
  • Handle Length
    3.5000 in, 88.90 mm
  • Height
    0.6000 in, 15.24 mm
  • Jaw Length
    13/16 in
  • Jaw Thickness
    7/16 in
  • Jaw Width
    3/4 in
  • Length
    6.0000 in, 152.40 mm
  • Overall Depth
    0.4370 in, 11.10 mm
  • Overall Length
    6 in
  • Single Part Height
    15.24 mm;0.6000 in
  • Single Part Length
    152.40 mm;6.0000 in
  • Single Part Width
    19.05 mm;0.7500 in
  • Tool Weight
    0.41 lbs, 0.186 kg
  • Tool Width
    19.05 mm;0.7500 in
  • Weight
    0.41 lb
  • Width
    0.7500 in, 19.05 mm

Details

  • Application
    General Purpose, Harder Wires
  • Blade Finish
    Polished
  • Body Material
    Alloy Steel
  • Color
    Rawhide
  • Cutter Type
    Diagonal
  • Cutting Capacity
    12 AWG
  • Cutting Capacity (Copper & Aluminum)
    12 AWG
  • Description
    6.0000 in General Purpose Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Double Dip Cushion Grip
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • Harmonization Code
    8203206030
  • High Leverage
    false
  • Insulated
    No
  • Manufacturer Upc Number
    037103213198
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    037103213198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)