Motion
LUJR 30
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 30 mm, Outside Diameter: 67 mm, Overall Width: 59 mm
Mi Item #03130016
MFR #LUJR 30
Price$232.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 30 mm, Outside Diameter: 67 mm, Overall Width: 59 mm
Mi Item #03130016
MFR #LUJR 30

Mfr description
LUJR 30 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.11/each

Specifications

Dimensions

  • Center Shaft Height
    30 mm
  • Outer Ring Width
    59 mm
  • Outside Diameter
    67 mm
  • Overall Height
    60 mm
  • Overall Length
    59 mm
  • Overall Width
    59 mm
  • Shaft Diameter
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    3150N Dynamic
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    LUJR
  • Static Load Capacity
    2700N Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)