Motion
PER53
Bearing Seal - 2.9375 in Bore, Compatible Bore: 2.9375 in
Mi Item #03130145
MFR #PER53
Price$109.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 2.9375 in Bore, Compatible Bore: 2.9375 in
Mi Item #03130145
MFR #PER53

Mfr description
PER53
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.66/each

Specifications

Dimensions

  • Bolt Center To Center Length
    11.0000 in
  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Height
    7.3125 in
  • Length
    13.0000 in
  • Overall Height
    7.3125 in
  • Overall Length
    13.0000 in
  • Shaft Diameter
    2.9375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176717383
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • UPC_NO
    029176717383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)