Motion
PER188
Bearing Seal - 3.1875 in Bore
MI ITEM #03130146
MFR #PER188
List Price$124.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 3.1875 in Bore
MI ITEM #03130146
MFR #PER188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.33/each for your price

Overview

Mfr description
PER188

Specifications

  • Height
    7-3/4 in
  • Length
    13-3/4 in
  • Overall Height
    7-3/4 in
  • Bolt Center To Center Length
    11-5/8 in
  • Overall Length
    13-3/4 in
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    CH
  • Manufacturer Upc Number
    029176717390
  • UPC_NO
    029176717390
  • Bore Diameter
    3.1875 in
  • Shaft Diameter
    3-3/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text