Motion
PER102
Bearing Seal - 3.4375 in Bore
MI ITEM #03130147
MFR #PER102
List Price$166.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 3.4375 in Bore
MI ITEM #03130147
MFR #PER102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.15/each for your price

Overview

Mfr description
PER102

Specifications

  • Height
    8-3/4 in
  • Length
    15-1/4 in
  • Overall Height
    8-3/4 in
  • Bolt Center To Center Length
    13-1/8 in
  • Overall Length
    15-1/4 in
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    CH
  • Manufacturer Upc Number
    029176717406
  • UPC_NO
    029176717406
  • Bore Diameter
    3.4375 in
  • Shaft Diameter
    3-7/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text