Motion
PER148
Bearing Seal - 6.4375 in Bore, Compatible Bore: 6.4375 in
Mi Item #03130155
MFR #PER148
Price$504.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 6.4375 in Bore, Compatible Bore: 6.4375 in
Mi Item #03130155
MFR #PER148

Mfr description
PER148
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$504.02/each

Specifications

Dimensions

  • Bolt Center To Center Length
    23.6250 in
  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Height
    14.4375 in
  • Length
    26.7500 in
  • Overall Height
    14.4375 in
  • Overall Length
    26.7500 in
  • Shaft Diameter
    6.4375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176717482
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • UPC_NO
    029176717482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)