Motion
C-UKP208

NTN
C-UKP208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material
Mi Item #03130213
MFR #C-UKP208
Price$295.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKP208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material
Mi Item #03130213
MFR #C-UKP208

Mfr description
C-UKP208 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Bore Diameter
    35 mm
  • Weight
    6.06 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359045192
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359045192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)