Motion
H1627S
Standard Grease Fitting - Straight Angle, 1/4-18 in Thread Size, PTF Thread Type
Mi Item #03130260
MFR #H1627S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/4-18 in Thread Size, PTF Thread Type
Mi Item #03130260
MFR #H1627S

Mfr description
H1627S (1/4" NPT STRAIGHT SS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/4-18 in
  • Head Angle
    Straight
  • Hex Size
    9/16 in
  • Overall Height
    0.87 in
  • Shank Length
    0.42 in

Details

  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Fitting Thread Type
    PTF
  • Material
    Stainless Steel
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)