Motion
LD-20X24-TUFR

DODGE
LD-20X24-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 38 in Bolt Center, 39.5000 in Length
MI ITEM #03130265
MFR #LD-20X24-TUFR
Price$822.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-20X24-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 38 in Bolt Center, 39.5000 in Length
MI ITEM #03130265
MFR #LD-20X24-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$822.09/each

Specifications

Dimensions

  • Base Width  
    3-3/4 in
  • Bolt Center To Center Length
    38.0000 in
  • Overall Height
    2.5938 in
  • Overall Length  
    39.5000 in
  • Rod Diameter
    3/4 in
  • Travel  
    24.0000 in
  • Weight
    18 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    039003
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475424900

Overview

Mfr description
LD20X24TUFR TAKE UP FRAME 039003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought