Motion
1/4HP 12VDC PUMP

GATES RUBBER CO
1/4HP 12VDC PUMP

Electric Hydraulic Pump - 1/4 hp
Mi Item #03130356
MFR #1/4HP 12VDC PUMP
Price$2,892.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4HP 12VDC PUMP

Electric Hydraulic Pump - 1/4 hp
Mi Item #03130356
MFR #1/4HP 12VDC PUMP

Mfr description
77439 1/4 HP 12 VDC PUMP 7481-0037
  • Mobile operation, runs on standard 12V car/truck battery or a 12V portable battery pack
  • Ideal for tough jobs in the field
  • Pressure Rating: 10,000 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,892.79/each

Specifications

Dimensions

  • Weight
    87 lbs, 39.46 kg

Details

  • Additional Details
    Gates offers a wide selection of pumps to match all your power needs.
  • Country of Origin
    US
  • For Use With
    GC16XD, MC4-20
  • Max Pressure
    689 bar, 10000 psi
  • Power Rating
    1/4 hp
  • Pressure Rating
    10000 psi; 689 bar
  • Product Types
    Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)