Motion
HYDRAULIC WORKBENCH

GATES RUBBER CO
HYDRAULIC WORKBENCH

HYDRAULIC WORKBENCH
Mi Item #03130357
MFR #HYDRAULIC WORKBENCH
Price$409.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
HYDRAULIC WORKBENCH

HYDRAULIC WORKBENCH
Mi Item #03130357
MFR #HYDRAULIC WORKBENCH

Mfr description
78022 HYDRAULIC WORK BENCH
  • Note: Crimpers must be bolted down to the table top
  • Provides ample work service to make hose assemblies
  • Angle iron frame with high density fiberboard top and welded 13-gauge steel lower shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.96/each

Specifications

Dimensions

  • Height
    36.00 in
  • Width
    36.00 in

Details

  • Country of Origin
    US
  • Harmonization Code
    9403.20.0026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)