Motion
8G-17FFGX
Hose End - Steel Material, 1/2 in Hose ID
Mi Item #03130360
MFR #8G-17FFGX
Price$104.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID
Mi Item #03130360
MFR #8G-17FFGX

Mfr description
8G-17FFGX FEMALE FRENCH GAZ
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.11/each

Specifications

Dimensions

  • Dash Size
    17
  • End 1 Size
    0.5000 in
  • End 2 Size
    M24X1.5
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    0.9300 in, 23.60 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.4000 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    M24X1.5
  • Thread Size 1
    M24X1.5
  • Weight
    0.42 lbs
  • Width
    1.1800 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Country of Origin
    BE
  • End Type 1
    FFGX
  • Fitting Connection Family
    Metric
  • Fitting Shape
    Straight
  • Fitting Type
    GAZ 24°
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    8G-17FFGX
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053776157
  • Material
    Steel
  • Mating Angle
    24 °
  • Port Gender
    Female
  • Product Types
    Hydraulic Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Female Metric Swivel
  • UPC_NO
    072053776157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)