Motion
12L007
7/16" Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
MI ITEM #03130435
MFR #12L007
List Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
MI ITEM #03130435
MFR #12L007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.13/each for your price

Overview

Mfr description
12L007

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.4375 in
  • Outside Diameter
    1.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    8-32 x 1/2
  • Weight
    0.10 lb
  • Package Qty
    1
  • UPC_NO
    662786014079
  • Screw Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text