Motion
FTRY-6.00

PCI
FTRY-6.00

Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
MI ITEM #03130506
MFR #FTRY-6.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-6.00

Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
MI ITEM #03130506
MFR #FTRY-6.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FTRY-6.00 SPECIAL 110893/114286
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    6.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    3.2500 in
  • Bore Diameter
    2.2500 in
  • Flange Diameter
    6.9375 in
  • Flange Thickness
    0.7200 in
  • Bearing Element
    Tapered Rollers
  • Overall Width
    3.3750 in
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FTRY
  • UPC_NO
    841946103963
  • Weight
    21.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought