Motion
12055
Putty Knife or Scraper - Brass Blade Material, 3 in Wide, Polypropylene Handle Material
Mi Item #03130630
MFR #12055
Price$30.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Brass Blade Material, 3 in Wide, Polypropylene Handle Material
Mi Item #03130630
MFR #12055

Mfr description
12055 SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.87/each

Specifications

Dimensions

  • Blade Width
    3 in

Details

  • Blade Material
    Brass
  • Handle Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)