Overview
Mfr description
MR5215 INNER RG MR5215-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight1.36 lbs
- Manufacturer Upc Number662327473921
- UPC_NO662327473921
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data