Motion
CRYSTAL 24OZ TRIGGER

SIMPLE GREEN
CRYSTAL 24OZ TRIGGER

Crystal Industrial Cleaner Degreaser - Concentrated, 24 oz, Spray Trigger Bottle, Unscented Scent
Mi Item #03130922
MFR #CRYSTAL 24OZ TRIGGER
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
CRYSTAL 24OZ TRIGGER

Crystal Industrial Cleaner Degreaser - Concentrated, 24 oz, Spray Trigger Bottle, Unscented Scent
Mi Item #03130922
MFR #CRYSTAL 24OZ TRIGGER

Mfr description
0610001219024 CRYSTAL 24OZ TRIGGER SPRAY
  • Concentrated, industrial-strength cleaner/degreaser with no color or scent
  • Easily cut through tough grease, oils and built-up grime on a variety of surfaces
  • Readily biodegradable (OECD 301D) formula
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • Container Size
    24 oz
  • Weight
    1.762 lbs

Details

  • Color
    Clear
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • Manufacturer Product Page
  • Product Types
    Cleaner / Degreaser
  • Scent
    Unscented
  • UPC_NO
    043318000164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)