Motion
60/28ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width
Mi Item #03131018
MFR #60/28ZZ
Price$80.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width
Mi Item #03131018
MFR #60/28ZZ

Mfr description
60/28ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.11/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    12 mm
  • Overall Length
    52 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 60/28ZZ is a radial deep groove ball bearing with a 28mm bore and 52mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    60/28ZZ
  • Manufacturer Upc Number
    029176423468
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176423468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)