Motion
AL1088
Leaf Chain - 8 x 8 Lacing, 1.2500 in Pitch
Mi Item #03131092
MFR #AL1088
Price$336.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing, 1.2500 in Pitch
Mi Item #03131092
MFR #AL1088

Mfr description
AL1088 20FT LENGTHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.91/ft

Specifications

Dimensions

  • Lacing
    8 x 8
  • Overall Length
    20 ft
  • Pin Diameter  
    0.373 in
  • Pitch  
    1.2500 in
  • Weight
    7.00 lbs

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039178787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)