Motion
32476
Tip-Ident Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, #1 Phillips, #2 Phillips, 3/16 Slotted in, 5/16 Nut Driver Bit in, 9/32 Slotted in Bit Tip Sizes
Mi Item #03131129
MFR #32476
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tip-Ident Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, #1 Phillips, #2 Phillips, 3/16 Slotted in, 5/16 Nut Driver Bit in, 9/32 Slotted in Bit Tip Sizes
Mi Item #03131129
MFR #32476

Mfr description
32476 5/1 SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 3/16 in Slotted, 5/16 in Nut Driver Bit, 9/32 in Slotted

Details

  • Bit Finish/Coating
    Chrome Plated
  • Bit Tip Style
    Nut Driver, Phillips, Slotted
  • Double Ended Bits
    Double-Ended
  • Handle Bit Storage
    5
  • Handle Style
    Cushion Grip
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Finish Coating
    Chrome Plated
  • UPC_NO
    092644324765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)