Motion
5185
Tool Organizers - Holder, 2.6250 in Length, 0.7500 in Height, Leather Material
Mi Item #03131131
MFR #5185
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Holder, 2.6250 in Length, 0.7500 in Height, Leather Material
Mi Item #03131131
MFR #5185

Mfr description
5185 KNIFE HOLDER
  • Tool Holder is designed to carry utility knives
  • Leather construction for long life
  • Stitched and riveted to meet the demands of your jobsite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Height
    0.8 in
  • Length
    10.25 in
  • Overall Height Or Width
    0.7500 in
  • Overall Length
    2.6250 in
  • Weight
    0.11 lbs
  • Width
    2.5 in

Details

  • Features & Benefits
    • Tool Holder is designed to carry utility knives • Leather construction for long life • Stitched and riveted to meet the demands of your jobsite • Slotted to fit belts up to 2-1/2-Inches (6.4 cm) wide • Assembled in the USA of U.S. and imported components • Measures 8.25 x 2.625 x 0.75-Inch
  • Material
    Leather
  • Storage Type
    Holder
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)