Motion
5716
Tool Holder - Holder, 10.0000 in Length, 10.0000 in Height, 2.0000 in Belt Width, Cordura Material, Black Color
MI ITEM #03131133
MFR #5716
Price$28.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 10.0000 in Length, 10.0000 in Height, 2.0000 in Belt Width, Cordura Material, Black Color
MI ITEM #03131133
MFR #5716

Mfr description
5716 UTILITY KNIFE
  • Protect both tool and user with a Klein tool holder
  • Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing
  • Holds standard utility knife or other small tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.09/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    10.0000 in
  • Overall Length
    10.0000 in
  • Weight
    1.3 lbs

Details

  • Color
    Black
  • Features & Benefits
    • Protect both tool and user with a Klein tool holder • Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing • Holds standard utility knife or other small tools • Easily attachable to a tool belt for convenient access
  • For Use With
    Small Hand Tools, Utility Knives
  • Includes
    1000 Denier Material
  • Material
    Cordura
  • Number Of Exterior Pockets
    10
  • Product Types
    Tool Pouch
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644551819
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)