Motion
607-3
Screwdriver - Speciality TiP, 3/32 in Tip Size, 3 in Blade Length, 5-3/4 in
Mi Item #03131135
MFR #607-3
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/32 in Tip Size, 3 in Blade Length, 5-3/4 in
Mi Item #03131135
MFR #607-3

Mfr description
607-3 MINI SCREWDRIVER
  • Precision formed tip provides an exact fit for small screw applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Blade Diameter
    3/32 in
  • Blade Length
    3 in
  • Overall Length
    5-3/4 in
  • Tip Size
    3/32 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • UPC_NO
    092644854637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)