Overview
Mfr description
625-32 TAPPING TOOL
- Quickly forms new threads, re-forms burred threads, and cleans out plaster obstructions
- Each tap size rethreads to next larger size if threads are stripped
Specifications
- Tip StyleSpeciality
- Tip Size#10-32, #6-32, #8-32
- Overall Length7-1/8 in
- Specialty Tip StyleTriple Tap
- UPC_NO092644537028
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data