Motion
630-3/8
Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
Mi Item #03131142
MFR #630-3/8
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
Mi Item #03131142
MFR #630-3/8

Mfr description
630-3/8 NUT DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.31/each

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Overall Length
    6-3/4 in
  • Shank Length
    3 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644650055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)