Motion
682-6
Screwdriver - Phillips TiP, #2 Tip Size, 6 in Blade Length, 9-3/4 in
MI ITEM #03131148
MFR #682-6
List Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 6 in Blade Length, 9-3/4 in
MI ITEM #03131148
MFR #682-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.23/each for your price

Overview

Mfr description
682-6 ROTARY SCREWDRIVER

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    6 in
  • Overall Length
    9-3/4 in
  • Blade Shape
    Round
  • Blade Type
    Round
  • Magnetic
    No
  • UPC_NO
    092644851841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought