Motion
68404
Combination Wrench Set - 12 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #03131149
MFR #68404
Your Price$299.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 12 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #03131149
MFR #68404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.40/each(List $344.31)

Overview

Mfr description
68404 12PC COMBINATION WRENCH SET

Specifications

  • Wrench Set Type
    Combination
  • Number Of Pieces
    12
  • Handle Style
    Flat
  • Head Angle
    Offset
  • Material
    Steel
  • Included Accessories
    Pouch
  • Measurement System
    Imperial
  • Overall Length
    10-9/16 in, 11-1/2 in, 12-1/2 in, 4-3/8 in, 5-1/8 in, 6-1/8 in, 6-3/8 in, 7-1/2 in, 7-1/8 in, 8-1/8 in, 9 in, 9-1/8 in
  • Wrench Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • UPC_NO
    092644684043
  • Finish Coating
    Polished Chrome
  • Additional Details
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought