Motion
68502
Combination Wrench Set - 11 PC, Combination Type, Polished Chrome Finish, Flat Handle Style, 7 to 19 mm Wrench Size
Mi Item #03131150
MFR #68502
Price$217.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 11 PC, Combination Type, Polished Chrome Finish, Flat Handle Style, 7 to 19 mm Wrench Size
Mi Item #03131150
MFR #68502

Mfr description
68502 11PC COMBINATION WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.35/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    130 mm, 137 mm, 155 mm, 165 mm, 181 mm, 191 mm, 229 mm, 248 mm
  • Wrench Size Range
    7 to 19 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Pouch
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    11
  • UPC_NO
    092644685026
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)