Motion
70581
Folding Key Set - Steel
MI ITEM #03131151
MFR #70581
Your Price$10.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #03131151
MFR #70581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.19/each(List $15.28)

Overview

Mfr description
70581 FOLDING HEX KEY

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    0.05 in
  • Maximum Hex Size
    5/32 in
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    0.05 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Handle Length
    3-1/16 in
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought