Motion
D203-6H2
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic-Dipped Handle
MI ITEM #03131157
MFR #D203-6H2
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic-Dipped Handle
MI ITEM #03131157
MFR #D203-6H2

Mfr description
D203-6H2 LONG NOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.54/each

Specifications

Dimensions

  • Jaw Length
    1-7/8 in
  • Jaw Thickness
    3/8 in
  • Overall Length
    6-5/8 in
  • Tip Thickness
    3/32 in

Details

  • Handle Style
    Plastic-Dipped
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Steel
  • Stripper Wire Gauge Comp
    22 to 19 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)