Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-1/4 in
Mi Item #03131159
MFR #K46

Mfr description
K46 SCREW HOLDING SCREWDRIVER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Blade Diameter
    5/16 in
  • Blade Length
    6 in
  • Overall Length
    10-1/4 in
  • Tip Size
    5/16 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Plastic
  • Specialty Tip Style
    Slotted Tip Screw Holding
  • Tip Style
    Speciality
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)