Motion
FCB22455EH

LINK-BELT
FCB22455EH

Four-Bolt Round Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03131221
MFR #FCB22455EH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22455EH

Four-Bolt Round Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03131221
MFR #FCB22455EH

Mfr description
FCB22455EH FLANG BLK FC-B22455EH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bore Diameter  
    3-7/16 in
  • Overall Depth
    4-3/8 in
  • Overall Length Diameter  
    10.2500 in
  • Weight
    36.66 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1650 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Seal Type
    Labyrinth
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327422424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)