Motion
FYC 35 TF

SKF
FYC 35 TF

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03131225
MFR #FYC 35 TF
Price$176.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYC 35 TF

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03131225
MFR #FYC 35 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    77.80 mm
  • Bolt Circle Diameter  
    4.3307 in
  • Bore Diameter  
    35 mm
  • Length Through Bore
    42.9 mm
  • Overall Length Diameter  
    135 mm
  • Weight
    3.58 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570199918
  • Max Rpm
    5300 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Replacement Bearing
    YAR 207-2F
  • Series
    FYC
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570199918

Overview

Mfr description
FYC-35-TF BRG,FLANGE UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought