Motion
FYC 50TF

SKF
FYC 50TF

Piloted Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03131226
MFR #FYC 50TF
Price$343.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYC 50TF

Piloted Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03131226
MFR #FYC 50TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$343.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    97.60 mm
  • Bolt Circle Diameter  
    138 mm
  • Bolt Size
    16 mm
  • Bore Diameter  
    50 mm
  • Length Through Bore
    51.6 mm
  • Overall Length Diameter  
    165 mm
  • Pilot Diameter
    110 mm
  • Weight
    6.67 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570895216
  • Max Rpm
    4000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Series
    FYC
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570895216

Overview

Mfr description
FYC50TF BRG FLANGE UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought