Motion
PS1873TAB GRIP SSL-3.75IN D EPDM BK 50SH

REXNORD INC
PS1873TAB GRIP SSL-3.75IN D EPDM BK 50SH

Table Top Chain - Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #03131238
MFR #PS1873TAB GRIP SSL-3.75IN D EPDM BK 50SH
Price$187.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PS1873TAB GRIP SSL-3.75IN D EPDM BK 50SH

Table Top Chain - Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #03131238
MFR #PS1873TAB GRIP SSL-3.75IN D EPDM BK 50SH

Mfr description
81430577 PS1873TSSL S/G GRIP 582-7
  • PS1873TAB 3.75 Inch Wide SideGrip™ Chain With Lubricated Stainless Steel Base Chain and Top Plates Molded in Silver Platinum Series Material and Supplied With Black EPDM D Shaped 50 Shore A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.50/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.27 lbs

Details

  • Base Chain Material
    PS
  • Chain Material
    Silver Platinum Series
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver Platinum Series
  • Flight Material
    PS
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    793699666656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)