Motion
19812 UTILITY CLOTH ROLL 314D 1-1/2"X50YD P60 X-WEIGHT

3M
19812 UTILITY CLOTH ROLL 314D 1-1/2"X50YD P60 X-WEIGHT

3M™ Utility Cloth Roll 314D, P60 X-weight, 1-1/2 in x 50 yd, 5 per case
MI ITEM #03131340
MFR #19812 UTILITY CLOTH ROLL 314D 1-1/2"X50YD P60 X-WEIGHT
List Price$123.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19812 UTILITY CLOTH ROLL 314D 1-1/2"X50YD P60 X-WEIGHT

3M™ Utility Cloth Roll 314D, P60 X-weight, 1-1/2 in x 50 yd, 5 per case
MI ITEM #03131340
MFR #19812 UTILITY CLOTH ROLL 314D 1-1/2"X50YD P60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$123.24/each for your price

Overview

Mfr description
19812 UTILITY CLOTH ROLL 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable to withstand heavy use
  • Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
  • Handy packaging provides portability

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Overall Length
    150 ft
  • Overall Width
    1.5 in
  • Roll Width
    1-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440107062
  • Manufacturer Upc Number
    00051115198120
  • UPC_NO
    00051115198120
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought