Motion
2/3VP630
Narrow Predator Powerband V-Belt - 3V, 3/8 in Top Width, 2 Strand, 63 in Nominal Outside Length, Smooth
MI ITEM #03131368
MFR #2/3VP630
List Price$218.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Predator Powerband V-Belt - 3V, 3/8 in Top Width, 2 Strand, 63 in Nominal Outside Length, Smooth
MI ITEM #03131368
MFR #2/3VP630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.31/each for your price

Overview

Mfr description
2/3VP630 PREDATOR POWERBAND
  • Improved neoprene rubber compounds provide superb oil andheat resistance
  • Aramid tensile cord construction is poundfor pound stronger than steel and can handle up to 2.2times (or 40%) more horsepower than standard V-belts.Minimal re-tensioning reduces maintenance needs; lessmaintenance, less downtime
  • Non-rubber Bareback surfaced, specially treated extra toughcover allows momentary slippage due to excessive overloadswithout damaging the belt and withstands slip and shearforces at peak loads without generating excessive heat andresists foreign material penetration
  • Double fabric covero?ers extreme abrasion and wear resistance
  • Gates Curves provide full contact with pulley grooves foruniform cord loading, uniform wear and increased belt life.Available on demand in matched sets (not V80® programeligible)
  • Engineered as OE quality replacement belts for heavy dutyapplications exposed to pulsating loads or heavy shockloads, such as mining, agriculture, wood processing, oilfeld equipment, construction and sand/ gravel operations
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VP
  • Number Of Strands
    2
  • Nominal Outside Length
    63 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Belt Style
    PREDATOR® POWERBAND®
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.3281 in
  • Top Width
    3/4 in
  • Effective Length
    63 in / 1600 mm
  • Color
    Brown
  • Material
    Polychloroprene (Neoprene)
  • Country of Origin
    MX
  • Standards Met
    RMA
  • Manufacturer Upc Number
    072053467284
  • UPC_NO
    072053467284
  • Weight
    0.85 lbs
  • Manufacturer Catalog Number
    2/3VP630
  • Description
    Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
  • Outside Circumference
    63.85 in / 1622 mm
  • Angle
    40
  • Belt Height
    21/64 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Aramid
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    No
  • Thickness
    10 mm
  • Trademark
    Predator™ Powerband™
  • Unitset
    No
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought