Overview
Mfr description
14GB7M GLASSES GOLD LENS
Specifications
- TypeSafety Glasses
- Lens ColorGold
- Lens CoatingScratch Resistant
- Frame Temple ColorBlack
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentAdjustable Temples
- Product LineHawk
- Metal FrameNon-Metal Frame
- Temple StyleFlexible
- Lens StyleSingle
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Temple ColorBlack
- Approval Listing RegulationsANSI Z87.1+, CSA Z94.3
- Lens Color FamilyGold
- Frame Temple MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data