Motion
CDBA2F40-250-RL-F5BAL

SMC CORP OF AMERICA
CDBA2F40-250-RL-F5BAL

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #03131603
MFR #CDBA2F40-250-RL-F5BAL
List Price$323.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F40-250-RL-F5BAL

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #03131603
MFR #CDBA2F40-250-RL-F5BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$323.65/each for your price

Overview

Mfr description
CDBA2F40-250-RL-F5BAL CYL, TIE ROD, END

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    40 mm
  • Stroke
    250 mm
  • Series
    CA2
  • Magnet
    None
  • Mounting Type
    Front Flange
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text